Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SUNEX TOOLS Deluxe Geared Engine Stand,1000 lb.: 0.5 ton Load Capacity, 36 in Overall Ht

Item 
182K41
Mfr. Model 
8300GB

Product Details

Catalog Page
935
Brand
SUNEX TOOLS
Load Capacity
0.5 ton
Overall Height
36 in
Overall Length
38-3/5 in
Overall Width
35-4/5 in
Caster Type
Swivel
Features
Ball Bearing Mounted Swivel Caster Wheels for Maneuverability Include Safety Locks to Prevent Stand from Moving; Handles and Positions Virtually all Automotive Engines for Repair or Maintenance; Safety Self Locking Feature Secures the Engine in Desired Position; Space Saving Foldable Design for Storage
Includes
Safety Locks
Manufacturer Part Number
8300GB
Product Type
Engine Stand
UNSPSC
0
Country of Origin
China (subject to change)
Product Description

Light-duty engine stands hold small engine parts and rotate them into place for reinstallation. Stationary pins hold parts steady during repair.