Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

PAPR Kit: Hood, Belt-Mount, Universal

Item 
33W802
Mfr. Model 
H06-0921

Product Details

Catalog Page
N/A
Brand
SUNDSTROM SAFETY
Includes Battery
Yes
Includes Blower
Yes
Includes Breathing Tube
Yes
Includes Cartridges
Yes
Includes Headgear
Yes
Includes
(2) Filter Covers; (2) HE Particulate Filters APF 1000; Battery; Battery Charger; Belt; Breathing Hose; Flow Meter; SR 500 Fan Unit; SR 530 Loose Hood
Intrinsically Safe
No
NIOSH Rating
P100 HEPA Filtration
Headgear Type
Hood
Battery Chemistry
Lithium Ion
Blower Mount
Belt-Mount
Brand and Series
Sundstrom Safety SR 500
System Type
PAPR System
Standards
NIOSH Approved
Battery Run Time
45 min to 2 hr
Size
Universal
Maximum Operating Temperature
55 °C
Minimum Operating Temperature
-10 °C
Application
General Purpose
Series
SR 500
UNSPSC
46182007
Country of Origin
Sweden (subject to change)
Product Description

Sundstrom SR 500 general purpose PAPR (powered air-purifying respirator) systems have a belt-mounted blower unit that passes ambient air through a filter before sending it to the headgear so workers have clean, breathable air. They allow workers to move freely and unrestricted because the filter and power source are worn on the body.