Skip Content

DV
SUNDSTROM SAFETY

Compressed Filter,Universal Size

  • Item # 29EK09
  • My Part #
  • Mfr. Model # SR 99
  • Catalog Page # N/A
  • UNSPSC # 46182007
Compressed Filter,Universal Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PAPR Accessories

Technical Specs

  • Item Filter
  • For Use With Compressed Air
  • Material Metal
  • Size Universal
  • Standards NOISH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products