Skip Content

ST
SUNCAST

Commercial Storage Cabinet, Platinum/Slate, 36" H X 30" W X 20-1/4" D, Unassembled

  • Item # 32XR99
  • My Part #
  • Mfr. Model # BMC3600
  • Catalog Page # 1330
  • UNSPSC # 56101530
Commercial Storage Cabinet, Platinum/Slate, 36" H X 30" W X 20-1/4" D, Unassembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $166.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cabinet is constructed from impact-resistant polypropylene. This maintenance-free material is UV-protected and will not rust, chip, or peel.

View More

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Desk or Table Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 36"
  • Width of Cabinet 30"
  • Depth of Cabinet 20-1/4"
  • Material - Cabinets Resin
  • Number of Cabinet Shelves 2
  • Shelf Capacity 75 lb.
  • Number of Doors 2
  • Cabinet Color Platinum/Slate
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Recessed
  • No. of Drawers 0
  • Finish - Cabinets Unfinished
  • Includes Steel Reinforced Shelves, Metal Hinges
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.