Skip Content

ST
SUNCAST

Platinum/Slate Wall Cabinet

  • Item # 32XR98
  • My Part #
  • Mfr. Model # BMC3000
  • Catalog Page # 1330
  • UNSPSC # 56101530
Platinum/Slate Wall Cabinet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cabinet is constructed from impact-resistant polypropylene. This maintenance-free material is UV-protected and will not rust, chip, or peel. Features lockable doors (padlock not included) with adjustable shelves.

View More

Technical Specs

  • Item - Wall Cabinets Wall Cabinet
  • Height of Cabinet 30-1/4"
  • Width of Cabinet 30"
  • Depth of Cabinet 12"
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Shelf Style Adjustable
  • Number of Cabinet Shelves 1
  • Load Capacity 50 lb.
  • Method of Construction Boltless
  • Mounting Hardware Included Yes
  • Cabinet Color Platinum/Slate
  • Net Weight 27 lb.
  • Assembled/Unassembled Unassembled
  • Material - Cabinets Resin
  • Finish - Cabinets Unfinished
  • Shelf Capacity 50 lb.
  • Cabinet Handle Style Recessed
  • Includes Steel Reinforced Shelves, Metal Hinges
  • Locking Cabinet Yes
  • Cabinet Strength Rating Commercial
  • Number of Doors 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.