Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUNCAST

Storage Cabinet, Gray/Black, 28" Overall Height, Assembled

  • Item# 1FEP1
  • Mfr. Model# C2800G
  • Catalog Page# N/A
  • UNSPSC# 30161801
Storage Cabinet, Gray/Black, 28" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Color Gray/Black
  • Assembled/Unassembled Assembled
  • Overall Height 28"
  • Overall Width 28"
  • Overall Depth 11-1/2"
  • Number of Doors 2
  • Number of Shelves 1
  • Number of Drawers 0
  • Material Injection Molded Polypropylene
  • Finish Resin
  • Shelf Capacity 50 lb.
  • Handle Double
  • Includes Lockable Doors
  • Casters Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.