Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SUNCAST

Storage Cabinet, Gray/Black, 36-3/8" Overall Height, Unassembled

  • Item# 1FEN8
  • Mfr. Model# C3600G
  • Catalog Page# N/A
  • UNSPSC# 30161801
Storage Cabinet, Gray/Black, 36-3/8" Overall Height, Unassembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Gray/Black
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 36-1/4"
  • Width of Cabinet 30"
  • Depth of Cabinet 20-1/4"
  • Number of Doors 2
  • Number of Shelves 2
  • Number of Drawers 0
  • Material Injection Molded Polypropylene
  • Finish Resin
  • Shelf Capacity 75 lb.
  • Locking Cabinet No
  • Locking Points 1 Point
  • Includes Lockable Doors
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Recessed
  • Cabinet Height Range Desk or Table Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.