Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUNCAST

Stacking Drawer, 15" Drawer Depth, 14-1/2" Drawer Width, Number of Drawers: 2

  • Item# 1FER2
  • Mfr. Model# DR188810
  • Catalog Page# N/A
  • UNSPSC# 24112003
Stacking Drawer, 15" Drawer Depth, 14-1/2" Drawer Width, Number of Drawers: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stacking Drawers

Technical Specs

  • Item Stacking Drawer
  • Number of Drawers 2
  • Drawer Depth 15"
  • Drawer Width 14-1/2"
  • Drawer Height 15"
  • Depth 18"
  • Width 18"
  • Height 36"
  • Color Gray with Black Drawer
  • Material High Impact Polypropylene
  • Includes Latch for Secure Closure; Rollers for Easy Movement
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms