Skip Content

TP
SUNCAST

UV-Resistant Rigid Resin Slatwall Panel Kit, 96"W x 12"H, 4 Panels, 16 Hooks, 2 Bins, White

  • Item # 5AZA4
  • My Part #
  • Mfr. Model # HS-BWK1008
  • Catalog Page # 1331
  • UNSPSC # 44111511
UV-Resistant Rigid Resin Slatwall Panel Kit, 96"W x 12"H, 4 Panels, 16 Hooks, 2 Bins, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $505.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Suncast® slat wall starter kit provides different levels and types of storage accessories for all Suncast wall-mounted slat wall panels. Includes four slat wall pieces, four "J" molding pieces, 100 drywall screws, one 24" tool bar, two 4" double hooks, one 8" double hook, one 4" loop hook, one 6" "J" hook, one 8" loop hook, one 8" x 12" basket, one 12" x 24" basket, three notch hooks, three 1" hooks, and six 4" hooks.

View More

Technical Specs

  • Item - Slatwalls Slatwall Panel Kit
  • Material UV-Resistant Rigid Resin
  • Overall Height 12"
  • Overall Width 96"
  • Overall Depth 3/4"
  • Color White
  • Includes (1) 24" Tool Bar, (2) 4" Double Hooks, (1) 8" Double Hook, (1) 4" Loop Hook, (1) 6" J Hook, (1) 8" Loop Hook, (1) 8" x 12" Basket, (1) 12" x 24" Basket, 3 Notch Hooks, (3) 1" Hooks and (6) 4" Hooks, 4 Pcs J Molding, 100 Drywall Screws
  • Panel (H x W) 12" x 48"
  • Number of Bins 2
  • Number of Hooks 16
  • Number of Slatwall Panels 4
  • Slatwall Channel Spacing 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.