Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUNCAST

50 gal. Rain Barrel, Taupe Resin, Height 26"

  • Item# 4TMJ3
  • Mfr. Model# RB50D
  • Catalog Page# 1281
  • UNSPSC# 24112102
50 gal. Rain Barrel, Taupe Resin, Height 26" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $143.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Suncast® rain barrel features resin construction with snap-top lid. Rain barrel includes drain hose with shutoff valve. Overflow hose doubles as a connection hose to link an additional rain barrel. Debris filter keeps leaves and yard waste out of water.

View More

Technical Specs

  • Item Rain Barrel
  • Capacity 50 gal.
  • Color Taupe
  • Material Resin
  • Height 26"
  • Length 28-1/2"
  • Width 29"
  • Includes Shut-off Valve
  • Features Latched Top, Overflow Hose Doubles As Connector Hose. Linkable To One Additional Barrel For Increased Capacity
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Good product at a good value Compared to other similar products, this was a better deal July 5, 2012
Rated 1 out of 5 by Don't buy if you are Texas, Arizona, New Mexico, Oklahoma, southern California... Bought 4 of these with great expectations. First, they DO NOT hold up in Texas Sun. Faded - which really is no big deal but the degrading of materal happend quickly there after. None lasted six months. The one that was left over the summer, busted the first freeze we had and it was only 1/3 full. Very Very Very disapointed and unhappy, 500.00 not including shipping...down the tubes. April 27, 2012
  • 2016-07-23 T02:05:21.165-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4TMJ3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.