Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUNCAST

Portable Hose Cart, Resin/Steel, 15 In.

  • Item# 4TMJ9
  • Mfr. Model# FWT300
  • Catalog Page# N/A
  • UNSPSC# 40142121
Portable Hose Cart,Resin/Steel,15 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Hose Cart
  • Construction Resin/Steel
  • Reel Dia. 15"
  • Reel Width 17"
  • Hose Cap. 1/2-In. I.D. 350 ft.
  • Hose Cap. 5/8-In. I.D. 300 ft.
  • Hose Cap. 3/4-In. I.D. 200 ft.
  • Cart Height 36"
  • Number of Wheels 4
  • Wheel Type Pneumatic
  • Wheel Dia. 8"
  • Features Hose Guide
  • Includes Leader Hose and Storage Tray
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.