Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUNCAST

Horizontal Storage Shed, Split Lid, Resin

  • Item# 4AYU9
  • Mfr. Model# GS17500
  • Catalog Page# N/A
  • UNSPSC# 30201703
Horizontal Storage Shed,Split Lid,Resin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Storage Buildings

Technical Specs

  • Item Horizontal Storage Shed
  • Type Split Lid
  • Overall Height 2 ft. 10-1/3"
  • Overall Width 7 ft. 4"
  • Overall Depth 3 ft.
  • Capacity 62 cu. ft.
  • Door Opening Height 27-1/2"
  • Door Opening Width 62"
  • Construction Impact Resistant Polypropylene Durable Resin
  • Color Taupe/Bronze
  • Includes 2-Door Front Panel
  • Assembled/Unassembled Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms