Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUNCAST

Free Standing Hose Reel, Plastic, 16 In.

  • Item# 4TMJ5
  • Mfr. Model# RSCS100D
  • Catalog Page# N/A
  • UNSPSC# 40142121
Free Standing Hose Reel,Plastic,16 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Free Standing Hose Reel
  • Construction Plastic
  • Reel Dia. 16"
  • Reel Width 7"
  • Hose Cap. 1/2-In. I.D. 125 ft.
  • Hose Cap. 5/8-In. I.D. 100 ft.
  • Hose Cap. 3/4-In. I.D. 70 ft.
  • Number of Wheels 0
  • Features Water Powered Automatic Hose Reel, Hands Free Rewinding with Lever, Fold Out Hose Holder, and Swivel Base
  • Includes 10 ft. Leader Hose and (2) Garden Stakes
  • Color Taupe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms