Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SUNCAST

Extended Deck Box, H27 1/2, w/Lid and Seat

  • Item# 2XJF7
  • Mfr. Model# DB9750
  • Catalog Page# 1799
  • UNSPSC# 30201703
Extended Deck Box,H27 1/2,w/Lid and Seat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $210.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual-function box offers storage, as well as additional seating area. Convenient storage tray holds accessories. Features stay-dry design. Easy assembly without tools. Impact-resistant polypropylene construction is UV protected and is virtually maintenance free.
Note: Not intended for flammable, caustic, or hot items.

View More

Technical Specs

  • Item Extended Deck Box/Bench
  • Overall Height 27-1/2"
  • Overall Width 53"
  • Overall Depth 29"
  • Inside Height 22-3/4"
  • Inside Width 52"
  • Inside Depth 26"
  • Capacity 129 gal.
  • Material Impact Resistant Polypropylene
  • Construction Durable Resin
  • Color Taupe
  • Includes Lid and Seat
  • Assembled/Unassembled Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The box is easy to assemble and requires no tools. Once built, the box is very sturdy and performs well. November 14, 2014
  • 2016-10-31 T19:11:34.347-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2XJF7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.