ST
SUNCAST

Deck Box,99 Gal Capacity,Taupe

  • Item # 15X401
  • My Part #
  • Mfr. Model # DB9000
  • Catalog Page # 1308
  • UNSPSC # 30201703
Deck Box,99 Gal Capacity,Taupe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual-function box offers storage, as well as additional seating area. Convenient storage tray holds accessories. Features stay-dry design. Easy assembly without tools. Impact-resistant polypropylene construction is UV protected and is virtually maintenance free.
Note: Not intended for flammable, caustic, or hot items.

View More

Technical Specs

  • Item Deck Box
  • Overall Height 24"
  • Overall Width 53-1/2"
  • Overall Depth 27-1/2"
  • Inside Height 20"
  • Inside Width 49-1/2"
  • Inside Depth 23"
  • Capacity 99 gal.
  • Construction Durable Resin
  • Color Taupe
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.