Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SUNCAST COMMERCIAL

Gray Tilt Truck, 13.5 cu. ft. Capacity, 900 lb. Load Capacity

  • Item # 48LW42
  • My Part #
  • Mfr. Model # RMTTSD50
  • Catalog Page # N/A
  • UNSPSC # 24101510
Gray Tilt Truck, 13.5 cu. ft. Capacity, 900 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $988.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 96.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a smooth inner surface for easy cleaning, this durable, roto-molded MDPE tilt truck won't rust, chip, dent, or bend. The towable feature allows multiple units to be connected. The industrial-strength casters, designed with polypropylene rims and polyethylene tread material, have an integrated brake. The polypropylene wheels have a solid rubber tread.

View More

Technical Specs

  • Item - Tilt Trucks Tilt Truck
  • Cubic Foot Capacity 13.5 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 900 lb.
  • Overall Length 59"
  • Overall Height 34-3/4"
  • Overall Width 27-3/4"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Caster Configuration (2) Swivel, (2) Wheels
  • Color - Hoppers and Cube Trucks Gray
  • Frame Material - Hoppers and Cube Trucks Steel
  • Container Material - Hoppers and Cube Trucks MDPE
  • Optional Lid Mfr Model No. RMTT50LID
  • Caster Material Polyethylene
  • Container Height 36-1/2"
  • Handle Height 35-1/4"
  • Handle Included Yes
  • Mobility Option Manual,Towable
  • Wheel Material Rubber
  • Cubic Yard Capacity 0.50 cu. yd.
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.