Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SUNCAST COMMERCIAL

Storage Cabinet, Dark Gray, 36" Overall Height, Unassembled

  • Item # 49WX80
  • Mfr. Model # BMCCPD3600
  • Catalog Page # N/A
  • UNSPSC # 56101530
Storage Cabinet, Dark Gray, 36" Overall Height, Unassembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $261.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered for added strength and stability, this cabinet's metal-reinforced shelving can safely store up to 200 lb. Its multi-wall panels resist rust and dents. Cabinet is quick and easy to assemble. Lower latch provides additional unit security. Padlock not included.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Unassembled
  • Method of Construction Boltless
  • Height of Cabinet 36"
  • Width of Cabinet 30"
  • Depth of Cabinet 20-1/4"
  • Number of Doors 2
  • Number of Cabinet Shelves 2
  • Number of Drawers 0
  • Material Resin
  • Finish Matte
  • Shelf Capacity 200 lb.
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Includes (2) Full Width Adjustable Shelves
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Recessed
  • Cabinet Height Range Desk or Table Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.