Skip Content

TP
SUNCAST COMMERCIAL

Platform Truck,Steel,38 in. L,13 ga.

  • Item # 48LW37
  • My Part #
  • Mfr. Model # MDPTSD2436
  • Catalog Page # N/A
  • UNSPSC # 24101504
Platform Truck,Steel,38 in. L,13 ga. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $561.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 93.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with structural foam construction for heavy-duty performance, this platform truck won't rust, chip, dent, or bend. The variable front caster system features a foot pedal to adjust the casters from fixed to rigid for full-range maneuvering. The smooth-rolling nylon casters feature polypropylene rims and polyurethane tread material. The integrated rear brake holds the platform in place for loading and unloading. The handle conveniently stows under the platform bed when not in use.

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Metal
  • Handle Type Removable
  • Overall Height 40"
  • Overall Length 38"
  • Overall Width 24"
  • Caster Wheel Dia. 8"
  • Caster Wheel Material Resin
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 36"
  • Deck Width 24"
  • Deck Height 2"
  • Frame Material Steel
  • Gauge 13
  • Finish Powder Coated
  • Color Gray/Red
  • Handle Pocket Location Single End
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.