C3
SUNCAST COMMERCIAL

23-7/8" x 25-3/4" x 48" Jobsite Box, 13.3 cu. ft., Black

  • Item # 40JF61
  • My Part #
  • Mfr. Model # BMJBCPD4824
  • Catalog Page # N/A
  • UNSPSC # 24112401
23-7/8" x 25-3/4" x 48" Jobsite Box, 13.3 cu. ft., Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $525.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SUNCAST COMMERCIAL blow molded job site box is constructed of a durable resin material that won’t bend, dent, rust or scratch and is half the weight of metal construction. Box comes with a weather-resistant gasket seal. Gas struts allow you to easily lift the lid and help keep it in place. Box can fit between the wheel wells in the bed of most full-size trucks. Heavy-duty steel handles allow for easy transport. Includes 2 lockable nickel-plated steel draw latches, locks not included.

View More

Technical Specs

  • Jobsite Box Product Grouping Jobsite Boxes
  • Item Jobsite Box
  • Nominal Outside Width 48"
  • Nominal Outside Depth 26"
  • Nominal Outside Height 24"
  • Storage Capacity 13.3 cu. ft.
  • Jobsite Box Color Family Black
  • Locking System (2) Locking Metal Latch (Locks not Included)
  • Padlock Shackle Max. Dia. 1/2"
  • Number of Shelves 0
  • Number of Drawers 0
  • Handle Type (2) Heavy Duty Steel
  • Width 48"
  • Depth 25-3/4"
  • Height 23-7/8"
  • Color Black
  • Lid Type Hinged
  • Material Polyethylene
  • Casters Included No
  • Features Gas Shock Hinges, Mid Hinge, Steel Reinforcement In Lid and Basin, Automotive Grade Gasket Seal, Heavy-Duty Handle, Riveted Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.