Skip Content

C3
SUNCAST

UV-Resistant Rigid Resin Slatwall Panel, 48"W x 12"H, 6 Panels, 0 Hooks, 0 Bins, White

  • Item # 5AZA7
  • My Part #
  • Mfr. Model # SW04W
  • Catalog Page # 1331
  • UNSPSC # 44111511
UV-Resistant Rigid Resin Slatwall Panel, 48"W x 12"H, 6 Panels, 0 Hooks, 0 Bins, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight panel is made of moistureproof, UV-resistant rigid resin. The tongue-and-groove design allows seamless installation with no visible brackets or screws. Add hooks and wire baskets (available separately) that are easily repositioned to customize wall storage.

View More

Technical Specs

  • Item - Slatwalls Slatwall Panel
  • Material UV-Resistant Rigid Resin
  • Overall Height 12"
  • Overall Width 48"
  • Overall Depth 3/4"
  • Color White
  • Panel (H x W) 12" x 48"
  • Number of Bins 0
  • Number of Hooks 0
  • Number of Slatwall Panels 6
  • Slatwall Channel Spacing 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.