Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUNBRITE TV

32" LCD Flat Screen 720P

  • Item# 5PGF1
  • Mfr. Model# SB-3220HD
  • Catalog Page# N/A
  • UNSPSC# 52161505
32" LCD Flat Screen 720P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Outdoor HDTV
  • Display Type LCD Flat Screen 720P
  • Screen Size 32"
  • Max. Resolution 1366 x 768
  • Width 31-1/8"
  • Depth 10-7/8"
  • HDTV Resolution 720
  • Digital Cable Ready Yes
  • Vertical Resolution 720p
  • Height 23-1/2"
  • Contrast Ratio 1500:1
  • HDMI Inputs 2
  • S-Video Inputs 1
  • Component Video Inputs 2
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs SPDIF Audio, Analog Headphone Jack
  • Watts/Channel 10W x 2
  • Speakers 2
  • Remote Control Type Water-Resistant Remote Control
  • Aspect Ratio 16:9
  • Includes Water-Resistant Remote Control, Lithium Battery, Table Top Stand, Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.