Skip Content

ST
SUMNER

Pipe Clamp,2 to 6 In.,Ultra Clamp

  • Item # 19ZF69
  • My Part #
  • Mfr. Model # 781520
  • Catalog Page # 2423
  • UNSPSC # 23171511
Pipe Clamp,2 to 6 In.,Ultra Clamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.12 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Sumner pipe clamp, or clamp champ, is capable of a wide range of fit-ups.

• Rugged frame, built for job site use
• Smooth roller clamping action for positive gripping
• Operating handle repositions for close work
• Fine adjustment screws for quick fit-up
• Lightweight for overhead work Stainless steel contacts and alignment screws

View More

Technical Specs

  • Item Pipe Clamp
  • Type Ultra Clamp
  • Characteristics Push Button Design, Rapid Adjustment Action, Rugged Frame, Stainless Steel Contacts and Alignment Screws
  • Application Pipe Welding Alignment Tool
  • Function 2 to 6" Clamp for Pipe Set-Up Work
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.