Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Pipe Cart, 2000 Lb, 58.5x33x19.5

  • Item# 19F659
  • Mfr. Model# 783230
  • Catalog Page# N/A
  • UNSPSC# 24101501
Pipe Cart,2000 Lb,58.5x33x19.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $666.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 183.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Cart
  • Load Capacity 2000 lb.
  • Overall Height 191/5"
  • Overall Length 58-1/2"
  • Overall Width 33"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Dia. 6"
  • Caster Width 2"
  • Wheel Type Solid
  • Wheel Diameter 6"
  • Wheel Width 2"
  • Deck Height 19-1/2"
  • Deck Width 33"
  • Deck Length 58-1/2"
  • Material Steel
  • Gauge 11
  • Finish Gloss Paint
  • Color Green
  • Includes Pipe cart, 2 vee attachments, 4 removable aluminum posts
  • Number of Levels 1
  • Number of Uprights 4
  • Wheel Material Polypropylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.