Navigation Menu New

Access My Account, Order History, Lists and more here.

454X08 FADC4373-2 UNSPSC # 31201505

Double-Sided Foam Tape, Tape Brand Falcon Tape, Series FADC4373, Imperial Tape Length 36 yd

  • Item # 454X08
  • Mfr. Model # FADC4373-2
  • UNSPSC # 31201505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Double-Sided Foam Tape, Tape Brand Falcon Tape, Series FADC4373, Imperial Tape Length 36 yd

  • Item # 454X08
  • Mfr. Model # FADC4373-2
  • UNSPSC # 31201505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Tape Brand Falcon Tape
  • Brand and Series Falcon Tape Summit FADC4373
  • Common Industry Assembly, Manufacturing, Automotive, Aviation, Construction, Electronics, Food, Beverage, General Maintenance, Repair, Healthcare, Metalworking, Safety, Warehouse
  • Environment Indoor and Outdoor
  • Imperial Tape Length 36 yd
  • Imperial Tape Width 2 in
  • Imperial Tape WxL 2 in x 36 yd
  • Maximum Tape Performance Temperature 320 Degrees F
  • Minimum Tape Performance Temperature 40 Degrees F
  • Temperature Range 40 Degrees to 320 Degrees F
  • Product Form Continuous Roll
  • Series FADC4373
  • Surface Compatibility ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Sub-Type Double-Sided Conformable Foam Tape
  • Tape Thickness 1/32 in
  • Tape Type Double-Sided Foam Tape
  • Adhesion to Steel 88 oz/in
  • Foam Cell Type Closed
  • Foam Density Type Conformable
  • Liner Included Yes
  • Liner Material Siliconized Polyethylene
  • Metric Tape Length 32.9 m
  • Metric Width 50.8 mm
  • Tape Adhesive Format Double-Sided
  • Sub-Brand Summit
  • Tape Adhesive Material Acrylic
  • Tape Backing Material Polyester Foam
  • Tape Backing Construction Foam
  • Tape Color Transparent
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
  • Tape Tensile Strength 9.3 lb/in
  • Package Quantity 1
  • Tape Core Diameter 3 in
  • Tape Elongation 50 %

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top