TP
SUMITOMO

Rectangle Milling Insert, LNEX 130616-PNER-G ACM200

  • Item # 54VN89
  • My Part #
  • Mfr. Model # LNEX130616PNER-G-ACM200
  • Catalog Page # N/A
  • UNSPSC # 23172009
Rectangle Milling Insert, LNEX 130616-PNER-G ACM200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.05 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Milling Insert
  • Insert Shape Rectangle
  • Insert Style LNEX
  • Insert Size 130616
  • Chip-Breaker PNER-G
  • Grade ACM200
  • Insert Application Medium
  • Workpiece Compatibility Stainless (M),Super Alloy (S)
  • Lead Angle 0 Degrees
  • Inscribed Circle 0.180"
  • Insert Thickness 0.250"
  • Nose Radius 0.063"
  • ANSI Number LNEX130616PNER-G-ACM200
  • Insert Material Carbide
  • Coating CVD
  • Cutting Direction Right Hand
  • Rake Negative
  • For Use With Milling Cutters
  • No. of Edges 4
  • Mounting Style Screw-On
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.