Skip Content

TP
SUMITOMO

Grooving Insert, 0.094" W, Right Hand Cutting, 03 Seat, SG No BN2000

  • Item # 52GU47
  • My Part #
  • Mfr. Model # SG3094R-BN2000
  • Catalog Page # N/A
  • UNSPSC # 23171618
Grooving Insert, 0.094" W, Right Hand Cutting, 03 Seat, SG No BN2000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $99.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.04 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grooving Insert
  • Style SG
  • Insert Seat Size 03
  • Width 0.094"
  • Depth 0.405"
  • Chip-Breaker No
  • Grade BN2000
  • Cutting Direction Right Hand
  • Workpiece Compatibility Hardened (H)
  • Corner Radius 0.005"
  • Application Metalworking
  • Rake Positive
  • Insert Material Hardened Steel
  • Lead Angle 3 Degrees
  • No. of Edges 0
  • Coating Uncoated
  • Mounting Style Notch
  • ISO Number SG3094R
  • For Use With Toolholders
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.