Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUMITOMO

Coated Insert, DCMT21.52ESU-AC520U

  • Item# 4KAE9
  • Mfr. Model# DCMT21.52ESU-AC520U
  • Catalog Page# 2897
  • UNSPSC# 23171618
Coated  Insert,DCMT21.52ESU-AC520U close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14.25 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turning Insert
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
  • Application Finishing
  • Style DCMT
  • Insert Size 0.250"
  • Chip-Breaker ESU
  • Grade AC520U
  • Insert Shape 55 Deg Diamond
  • Relief Angle 7 Degrees
  • Inscribed Circle 0.250"
  • Insert Thickness 0.094"
  • Insert Material Carbide
  • Nose Radius 0.0312"
  • ANSI Number DCMT21.52ESU-AC520U
  • Coating Super ZX TiAlN/AlCrN-PVD
  • Cutting Direction Neutral
  • Mounting Hole Dia. 0.110
  • Mounting Style Screw-On
  • Rake Positive
  • No. of Edges 2
  • ISO Number DCMT070208NSU-AC520U
  • For Use With SDAC, PDJC Toolholders, A-SDUC Boring Bars
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.