TP
SULLAIR

3-Phase 50 HP Rotary Screw Air Compressor with N/A Tank Size

  • Item # 408L64
  • My Part #
  • Mfr. Model # ST3708/230-460/3/60
  • Catalog Page # N/A
  • UNSPSC # 40151601
3-Phase 50 HP Rotary Screw Air Compressor with N/A Tank Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressors and Vacuum Pumps~Rotary Screw Air Compressors


$22,692.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2205.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item - Air Compressor Rotary Screw Air Compressor
  • Air Dryer Included No
  • HP - Air Compressor 50
  • Phase - Electrical 3
  • Input Voltage - Air Compressor 240VAC, 480VAC
  • Free Air CFM @ Max. Pressure - Air Compressor 219
  • Tank Size - Air Compressor 1 gal.
  • (F)NPT Outlet 3/4"
  • Max. Pressure - Air Compressor 115 psi
  • Tank Style - Air Compressor Tankless
  • Full Load Amps 57/65.7
  • ASME Tank Yes
  • dBA @ 3 Feet 80
  • Motor RPM 1770
  • Duty 100%
  • Ambient Temp. Range 32 to 120 Degrees F
  • Overall Length 63"
  • Overall Depth 34"
  • Overall Height 56.7"
  • Item Rotary Screw Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.