C3
SUGATSUNE

Magnetic Non-locking Sealed Magnetic Catch, 1-31/32"H x 33/64"

  • Item # 4EVP3
  • My Part #
  • Mfr. Model # 4EVP3
  • Catalog Page # N/A
  • UNSPSC # 31162407
Magnetic Non-locking Sealed Magnetic Catch, 1-31/32"H x 33/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hermetically sealed magnetic catch is encapsulated in thermoplastic to eliminate metal-to-metal contact, making it an ideal choice for use in cleanrooms and corrosive environments. The strong magnet grabs on to a counterplate and holds tight to help prevent accidental door opening.
• Order counterplate No. 4EVP1 or 4EVP7 separately
• Mounting screws not included

View More

Technical Specs

  • Item Sealed Magnetic Catch
  • Catch/Latch Type Magnetic
  • Catch/Latch Opening Action Pull
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Acetal
  • Catch/Latch Finish White Acetal
  • Catch/Latch Height 1-31/32"
  • Catch/Latch Width 33/64"
  • Catch/Latch Depth 53/64"
  • Pull Force 6.6 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.