Navigation Menu New

Access My Account, Order History, Lists and more here.

4EVL3 4EVL3 UNSPSC # 31162407

Tap image to zoom.

Roll over image to zoom.

Grab, Non-locking, Grab Catch, 1 43/64 in, Chrome

  • Item # 4EVL3
  • Mfr. Model # 4EVL3
  • UNSPSC # 31162407
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Use a tension grab catch as a simple but effective alternative to latches and locks for keeping doors and drawers from accidental opening in heavier-duty applications. The spring-loaded balls on either side of the catch grab the strike and hold it firmly. Individual tension adjustment screws for each ball let you adjust and fine-tune the opening and closing force as required for your application. Easy installation, using just a screwdriver; mounting screws not included.

Technical Specs

  • Item Grab Catch
  • Catch/Latch Type Grab
  • Catch/Latch Opening Action Pull
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Zinc Alloy
  • Catch/Latch Finish Chrome
  • Catch/Latch Height 1 43/64 in
  • Catch/Latch Width 5/16 in
  • Catch/Latch Depth 25/64 in
  • Pull Force 6.6 lb

Use a tension grab catch as a simple but effective alternative to latches and locks for keeping doors and drawers from accidental opening in heavier-duty applications. The spring-loaded balls on either side of the catch grab the strike and hold it firmly. Individual tension adjustment screws for each ball let you adjust and fine-tune the opening and closing force as required for your application. Easy installation, using just a screwdriver; mounting screws not included.

Back to Top