Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SUD CHEMIE

Desiccant, Kraft Packet, 66.67 cu ft, PK30

  • Item# 2CXG3
  • Mfr. Model# 0760-1450032
  • Catalog Page# N/A
  • UNSPSC# 24141512
Desiccant,Kraft Packet, 66.67 cu ft,PK30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Desiccant Bags and Humidity Indicator Cards
Bentonite Clay Desiccant
High moisture-absorbing ability helps prevent mildew and rust damage to products during shipping and storage.
String-Sewn Nonwoven Bag
Ideal for hanging on large equipment for transport or storage, or placed within storage or transport containers.

View More

Technical Specs

  • Item Desiccant
  • Unit 80
  • Material Bentonite Clay
  • Package Type Kraft Packet
  • Application Semiconductors, Electronics, Cartons of Food, Large Machinery
  • Length 14"
  • Width 8"
  • Thickness 1/4"
  • Weight 194 lb.
  • Color White
  • Absorbs High Moisture
  • Area Protected 66.67 cu. ft.
  • Standards FDA, OSHA, MIL-D-3464E
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms