Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUD CHEMIE

Desiccant, Tyvek Packet, 0.42 cu ft, PK550

  • Item# 2CXF3
  • Mfr. Model# 0760-1450023
  • Catalog Page# N/A
  • UNSPSC# 24141512
Desiccant,Tyvek Packet, 0.42 cu ft,PK550 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Desiccant Bags and Humidity Indicator Cards
Bentonite Clay Desiccant
High moisture-absorbing ability helps prevent mildew and rust damage to products during shipping and storage.
Tyvek® Bags
Durable Tyvek covering prevents tearing. Meet Mil. Spec. Mil-D-3464E and are certified as Class 100 Clean Room compatible. FDA compliant for direct contact with food and drugs. JEDEC compliant for dry packaging of electronics and semiconductors.

View More

Technical Specs

  • Item Desiccant
  • Unit 1/2
  • Material Bentonite Clay
  • Package Type Tyvek Packet
  • Application Containers, Boxes, Small Spaces
  • Length 3"
  • Width 3"
  • Thickness 1/4"
  • Weight 27 lb.
  • Color White
  • Absorbs High Moisture
  • Area Protected 0.42 cu. ft.
  • Standards FDA, OSHA, MIL-D-3464E
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms