Skip Content

C3
SUBZERO

Swivel Head Snow Brush with 26" Fixed Handle, Black

  • Item # 21EK28
  • My Part #
  • Mfr. Model # 14026
  • Catalog Page # N/A
  • UNSPSC # 47131604
Swivel Head Snow Brush with 26" Fixed Handle, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Snow Brush
  • Type Swivel Head
  • Head Width 10"
  • Blade Width 4-1/2"
  • Blade Height 1-1/2"
  • Handle Length 26"
  • Handle Type Fixed
  • Handle Material NBR
  • Grip Foam
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Swivel Head Snow Brush with 26 In Fixed Handle, Black is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from excellent snow brush with a head that has stayed on during the Washington area blizzard. Ice scraper looks a little flimsy, but the extension is perfect for reaching across a car/suv, including the roof while standing on the ground. It has not broken after heavy use
Date published: 2016-01-27
  • y_2018, m_6, d_24, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_21EK28, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.