Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Snow Broom and Scraper: Telescopic Handle, 12 in Brush Head Wd, 60 in Handle Lg

Item 
446V19
Mfr. Model 
1220141060

Product Details

Catalog Page
930
Brand
SUBZERO
Handle Type
Telescopic
Brush Head Width
12 in
Scraper Blade Width
4-1/2 in
Scraper Blade Height
3-3/4 in
Handle Length
60 in
Head Type
Fixed
Handle Material
Steel
Handle Color
Gray; Red
Bristle Color
Gray; Red
Grip Material
Foam
Maximum Handle Length
60 in
Minimum Handle Length
40 in
Scraper Blade Material
ABS
UNSPSC
27112009
Country of Origin
China (subject to change)
Product Description

Snow brooms for vehicles remove snow without scratching or damaging the finish. Most brooms have a long handle and a head made of foam material or soft bristles. Some are fitted with ice scraping blades at the end opposite of the broom to remove heavy frost and ice buildup on the windows.