Navigation Menu New

Access My Account, Order History, Lists and more here.

49LX33 S24-994 UNSPSC # 27112009

Item Ice Scraper, Scraper Blade Material ABS, Scraper Blade Width 4 in, Scraper Blade Height 4 in

  • Item # 49LX33
  • Mfr. Model # S24-994
  • UNSPSC # 27112009
  • Catalog Page # 948 948
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Item Ice Scraper, Scraper Blade Material ABS, Scraper Blade Width 4 in, Scraper Blade Height 4 in

  • Item # 49LX33
  • Mfr. Model # S24-994
  • UNSPSC # 27112009
  • Catalog Page # 948 948
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Ice Scraper
  • Scraper Blade Material ABS
  • Scraper Blade Width 4 in
  • Scraper Blade Height 4 in
  • Handle Length 5 in
  • Handle Type Contour Grip
  • Handle Material Plastic
  • Grip Material Foam
  • Grip Type Cushion Grip
  • Handle Color Assorted
  • Handle Connection Type Fixed
  • Maximum Handle Length 5 in
  • Minimum Handle Length 5 in
  • Overall Length 10 in
Back to Top