Navigation Menu New

Access My Account, Order History, Lists and more here.

49LX32 16211 UNSPSC # 27112009

Item Ice Scraper, Scraper Blade Material ABS, Scraper Blade Width 4 in, Scraper Blade Height 4 in

  • Item # 49LX32
  • Mfr. Model # 16211
  • UNSPSC # 27112009
  • Catalog Page # 948 948
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Item Ice Scraper, Scraper Blade Material ABS, Scraper Blade Width 4 in, Scraper Blade Height 4 in

  • Item # 49LX32
  • Mfr. Model # 16211
  • UNSPSC # 27112009
  • Catalog Page # 948 948
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Ice Scraper
  • Scraper Blade Material ABS
  • Scraper Blade Width 4 in
  • Scraper Blade Height 4 in
  • Handle Length 6 in
  • Handle Type Ergonomic
  • Handle Material Plastic
  • Grip Material Plastic
  • Grip Type Ergonomic
  • Handle Color Black
  • Handle Connection Type Fixed
  • Maximum Handle Length 6 in
  • Minimum Handle Length 6 in
  • Overall Length 9 in
Back to Top