ST
SUAVE

Gel Body Wash, Fresh, 15 oz. Squeeze Bottle, 6 PK

  • Item # 53YW06
  • My Part #
  • Mfr. Model # CB370218
  • Catalog Page # N/A
  • UNSPSC # 53131628
Gel Body Wash, Fresh, 15 oz. Squeeze Bottle, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.30 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suave® Men 2-in-1 hair and body wash fresh, clean smelling hair and skin. Rinses off cleanly.

View More

Technical Specs

  • Hygiene Product Grouping Body Wash
  • Hygiene Series Bag-in-Box
  • Requires Dispenser No
  • Packaging Type Squeeze Bottle
  • Hygiene Form Gel
  • Size 15 oz.
  • Hygiene Properties Antimicrobial
  • Fragrance Fresh
  • Formula Liquid
  • Color Clear
  • Item Shampoo and Body Wash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Shampoo and Body Wash, Fresh, 15 oz. Bottle, Package Quantity 6 is rated 4.4 out of 5 by 169.
Rated 5 out of 5 by from Suave Family For Sure! Bought this for my husband and he loves it. He is very picky but will use nothing else now, and he smells so good. Suave for me, Suave for my son and Suave for my husband, thank you Suave!
Date published: 2018-07-14
Rated 5 out of 5 by from Did I Like it? I Did! I'm growing my beard back, and when I saw this product was good for beards, I decided to give it a try. Like the way it lathers up, and the way it smells. I'm bald (by my own doing) and have used it on my scalp a few times. Maybe just a tiny bit of itchiness, but I also use very warm water in the shower. I still need to try it as a body wash and see how it performs. Otherwise, I'm quite satisfied with this product
Date published: 2018-02-24
Rated 5 out of 5 by from i have to say i was extremely skeptical about the product but i gave it a try and im impressed how well it works. it has a nice over all lather and great for quick showers or showers at the gym. the over all smell through out the nice it a nice light scent. it does remind me other the j n j baby wash [This review was collected as part of a promotion.]
Date published: 2018-01-16
Rated 5 out of 5 by from Nice smelling hair and body wash which leaves the body nice and clean. Lathers up nice and rinses well.Better than my normal brand hair and body wash [This review was collected as part of a promotion.]
Date published: 2017-10-09
Rated 5 out of 5 by from Worked great as a shampoo and body wash. I love to have an all in one. [This review was collected as part of a promotion.]
Date published: 2017-10-09
Rated 4 out of 5 by from will only use for the body wash...i really don't need it for a shampoo [This review was collected as part of a promotion.]
Date published: 2017-10-09
Rated 4 out of 5 by from Nice scent. I like this product, because I only need to reach for 1 bottle in the shower to wash my hair and body. [This review was collected as part of a promotion.]
Date published: 2017-10-09
Rated 4 out of 5 by from Suave Men Hair & Body 2in1 Shampoo & Body Wash love [This review was collected as part of a promotion.]
Date published: 2017-10-09
  • y_2018, m_12, d_9, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_169
  • loc_en_US, sid_53YW06, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.