Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SUAVE

Conditioner, Waterfall Mist, 12 oz. Squeeze Bottle, Package Quantity 6

  • Item# 39E691
  • Mfr. Model# CB922902
  • Catalog Page# N/A
  • UNSPSC# 53131628
Conditioner, Waterfall Mist, 12 oz. Squeeze Bottle, Package Quantity 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.22 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Conditioner
  • Form RTU
  • Size 12 oz.
  • Fragrance Waterfall Mist
  • Formula Liquid
  • Color Light Blue
  • Uses Dispenser RTU
  • Package Type Squeeze Bottle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.3 out of 5 by 11reviewers.
Rated 1 out of 5 by Permanently Stains Fiberglass Shower The Suave Waterfall Mist Shampoo permanently stained our fiberglass shower where the shampoo bottle sat. I have tried various cleaners and am unable to remove the blue stain. I don't understand why the shampoo has to be dyed. September 14, 2016
Rated 5 out of 5 by Excellent shampoo I am a licensed hair stylist and salon owner and I am allergic to perms and colors as well as other shampoos and even some plastic type jewelry. I have had issues for 30 years and been a hair stylist for 35 years. I cut my hair short last year to get all the color treated hair off. I had been trying to color with foils to keep color off of my scalp. Every place the color touched it left blisters. I started using Suave shampoo on my hair after I had cut all the color off. It is awesome! My scalp feels better than I can remember. Some of the reaction I was getting was from other shampoos and conditioners. It doesn't irritate my hands either. Even if my hands are broke out, Suave doesn't burn my hands like other shampoos do. It does a great job on my natural hair now. I have some grey and Suave cleans it with no residues and the grey just sparkles. I wish they sold in gallons and I would purchase to use in my salon. March 19, 2016
Rated 3 out of 5 by blue dye in this product stained bathtub This shampoo is ok as far as hair cleaning. but it made a blue ring stain on my bathtub where the bottle sat. Thought that was very odd. January 26, 2016
Rated 5 out of 5 by My #1 Favorite! This is my #1 favorite shampoo and conditioner set manufactured by Suave. The scent and quality are both great. December 17, 2015
Rated 1 out of 5 by Deep nutz I did not like this product it dried out my hair and made my scalp. I do NOT recommend this is a horrible product. [This review was collected as part of a promotion.] October 23, 2015
Rated 4 out of 5 by this is the best this product is amazing! it makes mu hair so managable. can anyone pls tell me why it wony come in a bigger bottle?! [This review was collected as part of a promotion.] September 15, 2015
Rated 1 out of 5 by will not buy again I recently purchased this shampoo. The product is ok. However, the place where the bottle stands on my fiberglass shower bench now has a blue stain from the dyes used in the shampoo. I am attempting to bleach it out but since I do not want to have to do this type of cleaning on a weekly basis, I am discarding the shampoo and will not buy it again. June 20, 2015
Rated 5 out of 5 by Great All Day Scent I love this scent of shampoo and conditioner. Smells heavenly all day long! Makes my scalp feel extremely refreshed! Makes my hair extremely soft and very manageable. I would recommend this product to anyone that is a busy person all day! September 14, 2014
  • 2016-09-22 T06:09:45.578-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_39E691, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.