Skip Content

WV
SUAVE

Liquid Body Wash, Rainforest, 12 oz. Squeeze Bottle, 6 PK

  • Item # 32GN56
  • My Part #
  • Mfr. Model # CB190205
  • Catalog Page # N/A
  • UNSPSC # 53131612
Liquid Body Wash, Rainforest, 12 oz. Squeeze Bottle, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hygiene Product Grouping Body Wash
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Squeeze Bottle
  • Hygiene Form Liquid
  • Size 12 oz.
  • Hygiene Properties None
  • Fragrance Rainforest
  • Formula Bamboo/Aloe
  • Color Green
  • Item Body Wash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.