Navigation Menu New

Access My Account, Order History, Lists and more here.

52XF19 20381 UNSPSC # 40141701

Mini Recess Box, For Use With Plumbing Pipes

  • Item # 52XF19
  • Mfr. Model # 20381
  • UNSPSC # 40141701
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Air Admittance Valves can be used as individual, branch, circuit, or stack vents. They allow air to enter DWV systems to equalize pressure when water drains out of the system. Vent Stack Odor Eliminators are activated carbon filters designed to help stop offensive odors, including hydrogen sulfide, produced in commercial and residential drain pipes and septic systems. They can attach easily to vent stack pipes.

Tap image to zoom.

Roll over image to zoom.

Mini Recess Box, For Use With Plumbing Pipes

  • Item # 52XF19
  • Mfr. Model # 20381
  • UNSPSC # 40141701
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Air Admittance Valves can be used as individual, branch, circuit, or stack vents. They allow air to enter DWV systems to equalize pressure when water drains out of the system. Vent Stack Odor Eliminators are activated carbon filters designed to help stop offensive odors, including hydrogen sulfide, produced in commercial and residential drain pipes and septic systems. They can attach easily to vent stack pipes.

Technical Specs

  • Item Mini Recess Box
  • Product Group - Drains Air Valves and Vents
  • Pipe Dia. - Drains 1 1/2 in, 2 in
  • Material of Construction Plastic
  • Color - Drains White
  • Connection - Drains Solvent Weld
  • Length (In.) 6 5/8 in
  • Height 7 1/8 in
  • Connection Solvent Weld
  • Drain Material ABS, PVC
  • Includes Grille, with Redi-Vent AAV
  • Package Quantity 1
  • For Use With Plumbing Pipes
  • Standards IAPMO and ICC-ES
  • Material of Construction - Drains Plastic

Air Admittance Valves can be used as individual, branch, circuit, or stack vents. They allow air to enter DWV systems to equalize pressure when water drains out of the system. Vent Stack Odor Eliminators are activated carbon filters designed to help stop offensive odors, including hydrogen sulfide, produced in commercial and residential drain pipes and septic systems. They can attach easily to vent stack pipes.

Back to Top