Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STRUCTURAL PLASTICS

48" x 24" x 12" Polyethylene Dunnage Rack with 700 lb. Load Capacity, Black

  • Item# 1PXA1
  • Mfr. Model# D4824
  • Catalog Page# 1785
  • UNSPSC# 24102004
48" x 24" x 12" Polyethylene Dunnage Rack with 700 lb. Load Capacity, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $126.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plastic Dunnage Racks
• Constructed of high-density polyethylene 12" leg posts Snap together for easy assembly
Heavy-duty construction provides extra-high load capacities and can withstand extreme temperatures. Long-lasting, noncorrosive material is impervious to oils, salts, acids, and most industrial chemicals. Easy to steam-clean or disinfect. Lightweight and portable.
Grid Top
Flow-through design permits scrap and liquids to fall or drain below.

View More

Technical Specs

  • Item Dunnage Rack
  • Material Polyethylene
  • Width 48"
  • Depth 24"
  • Height 12"
  • Load Capacity 700 lb.
  • Color Black
  • Finish Flat
  • Includes (1) Shelf, (9) Posts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.