Navigation Menu New

Access My Account, Order History, Lists and more here.

33W158 25019 UNSPSC # 24101602

Electric Winch: 2,700 lb 1st Layer Load Capacity, 1 hp Motor HP, 8 A Full Load Amps, Spur

  • Item # 33W158
  • Mfr. Model # 25019
  • UNSPSC # 24101602
  • Catalog Page # 1082 1082
Country of Origin USA. Country of Origin is subject to change.

Dutton-Lainson StrongArm AC Electric WInch is a high-performing winch with an efficient spur gear system. Features power In/Out, controlled freewheeling clutch with automatic brake. Factory-installed with 10-ft. remote control cord and has emergency crank handle in case of power loss.
• 2,700-lb. 1st layer of line pull

Tap image to zoom.

Roll over image to zoom.

Electric Winch: 2,700 lb 1st Layer Load Capacity, 1 hp Motor HP, 8 A Full Load Amps, Spur

  • Item # 33W158
  • Mfr. Model # 25019
  • UNSPSC # 24101602
  • Catalog Page # 1082 1082
Country of Origin USA. Country of Origin is subject to change.

Dutton-Lainson StrongArm AC Electric WInch is a high-performing winch with an efficient spur gear system. Features power In/Out, controlled freewheeling clutch with automatic brake. Factory-installed with 10-ft. remote control cord and has emergency crank handle in case of power loss.
• 2,700-lb. 1st layer of line pull

Technical Specs

  • Electric Winch Item Electric Winch
  • Voltage Rating 115V AC
  • Motor HP 1.0 hp
  • Winch Gear Type Spur
  • 1st Layer Load Capacity 2,700 lb
  • Full Load Amps 8 A
  • Clutch Release Yes
  • Free Spooling Clutch Type Lever
  • Pulley Block No
  • Included Rope Dia. 7/32 in
  • Included Rope Length 25 ft
  • Mechanical Brake Yes
  • Overall Length 11 3/8 in
  • Overall Width 8 1/16 in
  • Overall Height 8 in
  • Series StrongArm
  • No Load Line Speed 18.0 fpm
  • Winch Gear Ratio 570:1
  • 1st Layer Line Speed 3.5 fpm
  • Drum Capacity for 1/4 In. Cable 68 ft
  • Rope Material Wire
  • Control Pendant Cord Length 10 ft
  • Manufacturers Warranty Length 1 yr
  • Winch Type Pulling

Dutton-Lainson StrongArm AC Electric WInch is a high-performing winch with an efficient spur gear system. Features power In/Out, controlled freewheeling clutch with automatic brake. Factory-installed with 10-ft. remote control cord and has emergency crank handle in case of power loss.
• 2,700-lb. 1st layer of line pull

Back to Top