DV
STRONG-TIE

Wood Screw,Hex Washer,1/4 x 3 In,PK100

  • Item # 5WYY4
  • My Part #
  • Mfr. Model # T14300TTB-G100
  • Catalog Page # N/A
  • UNSPSC # 31161508
Wood Screw,Hex Washer,1/4 x 3 In,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Screw
  • Head Type Hex Washer
  • System of Measurement Inch
  • Size 1/4"
  • Length 3"
  • Material 316 Stainless Steel
  • Finish Plain
  • Drive Type Hex
  • Driver Size 5/16"
  • Head Dia. N/A
  • Head Angle (Deg.) No
  • Meets/Exceeds N/A
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.