Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STRONG-TIE

Adhesive Anchor,1/2x7 1/2 In,PK20

  • Item # 4XFW5
  • My Part #
  • Mfr. Model # IXP50712-G20
  • Catalog Page # 2170
  • UNSPSC # 31161502
Adhesive Anchor,1/2x7 1/2 In,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Adhesive Anchors

Technical Specs

  • Item Adhesive Anchor
  • Type Torque Controlled
  • Material B7 Steel
  • Thread Size 1/2-13
  • Anchor Dia. 1/2"
  • Overall Length 7-1/2"
  • Thread Length 2-5/8"
  • Min. Embedment 4-7/8"
  • Application For Use with the SET-XP22 For Structural Anchoring
  • Package Quantity 20
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.