Skip Content


Workbench, ABS Plastic, 36" Depth, 46" Height, 60" Width, 8250 lb. Load Capacity

  • Item # 4NWH5
  • My Part #
  • Mfr. Model # T6036-RS-6DB-ABS
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench,ABS Plastic,60" W,36" D close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,167.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 598.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® 6-drawer shop table, or workbench, is built tough for heavy manufacturing, assembly, and maintenance-type work. All-welded construction featuring 7-ga. steel top with ABS plastic work surface, 12-ga. bottom shelf, and 2" x 2" x 1/4" angle legs. Besides the bottom storage shelf, this table also includes a riser shelf on top, plus 6 drawers that are 20"D x 4"H. Each drawer has a 400-lb. capacity.

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Load Capacity 8250 lb.
  • Workbench/Table Surface Material ABS Plastic
  • Workbench/Table Frame Material Steel
  • Width 60"
  • Depth 36"
  • Load Capacity Range 5000 lb. to 9999 lb.
  • Height 46"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Assembled
  • Edge Type Straight
  • Top Thickness 1/4"
  • Color Dark Gray
  • Finish Water-Based Enamel Paint
  • Includes Top, Legs, Lower Shelf, Riser Shelf and 6 Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.