Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STRONG HOLD

Workbench, Steel Frame Material, 72" Width, 36" Depth Butcher Block Maple Work Surface Material

  • Item# 4NWG9
  • Mfr. Model# T7236-3DB-MT
  • Catalog Page# N/A
  • UNSPSC# 24102006
Workbench, Steel Frame Material, 72" Width, 36" Depth  Butcher Block Maple Work Surface Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Strong Hold® 3-drawer shop table, or workbench, is built tough for heavy manufacturing, assembly, and maintenance-type work. All-welded construction featuring 7-ga. steel top with butcher block maple work surface, 12-ga. bottom shelf, and 2" x 2" x 1/4" angle legs. Besides the bottom storage shelf, this table also includes a riser shelf on top, plus 6 drawers that are 24"W x 20"D x 6"H. Each drawer has a 400-lb. capacity.

View More

Technical Specs

  • Item Workbench
  • Load Capacity 10,000 lb.
  • Work Surface Material Butcher Block Maple
  • Frame Material Steel
  • Width 72"
  • Depth 36"
  • Height 34"
  • Leg Type Straight
  • Workbench Assembly Welded
  • Edge Type Square
  • Top Thickness 1-3/4"
  • Frame Color Dark Gray
  • Finish Water-Based Enamel Paint
  • Includes Top, Legs, Lower Shelf and 3 Drawers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms