Skip Content

TP
STRONG HOLD

Workbench, Butcher Block, 36" Depth, 34" Height, 60" Width, 8250 lb. Load Capacity

  • Item # 4NWG8
  • My Part #
  • Mfr. Model # T6036-3DB-MT
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Butcher Block, 36" Depth, 34" Height, 60" Width, 8250 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,859.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 555.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® 3-drawer shop table, or workbench, is built tough for heavy manufacturing, assembly, and maintenance-type work. All-welded construction featuring 7-ga. steel top with butcher block maple work surface, 12-ga. bottom shelf, and 2" x 2" x 1/4" angle legs. Besides the bottom storage shelf, this table also includes a riser shelf on top, plus 6 drawers that are 24"W x 20"D x 6"H. Each drawer has a 400-lb. capacity.

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 8250 lb.
  • Workbench/Table Surface Material Butcher Block
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 5000 lb. to 9999 lb.
  • Width 60"
  • Depth 36"
  • Height 34"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Assembled
  • Top Thickness 1-3/4"
  • Color Dark Gray
  • Edge Type Straight
  • Finish Water-Based Enamel Paint
  • Includes Top, Legs, Lower Shelf and 3 Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.