TP
STRONG HOLD

Workbench, Stainless Steel, 36" Depth, 34" Height, 72" Width, 10,000 lb. Load Capacity

  • Item # 4NWF1
  • My Part #
  • Mfr. Model # T7236-2DB-SSTOP
  • Catalog Page # 1323
  • UNSPSC # 24102006
Workbench, Stainless Steel, 36" Depth, 34" Height, 72" Width, 10,000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,182.38 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 611.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® industrial shop table meets virtually every strength requirement for heavy manufacturing, assembly, and maintenance-type work. All-welded construction with 7-ga. stainless steel top, 2" x 2" x 1/4" 7-ga. angle legs, and a welded 12-ga. bottom shelf with 950-lb. capacity. Shop table has 2 drawers that are 20"D x 6"H. Each drawer can hold 400 lb. and can be locked with a padlock (sold separately).

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 10,000 lb.
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 10,000 lb. and Greater
  • Width 72"
  • Depth 36"
  • Height 34"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Assembled
  • Top Thickness 7 ga.
  • Color Dark Gray
  • Edge Type Straight
  • Finish Water-Based Enamel Paint
  • Includes (2) Drawers, Lower Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.