Skip Content
TP
STRONG HOLD

Wardrobe Locker, Assembled, Two Tier, 38" Overall Width

  • Item # 5KCA0
  • Mfr. Model # 36-18-2TSL
  • Catalog Page # N/A
  • UNSPSC # 56101520
Wardrobe Locker, Assembled, Two Tier, 38" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,464.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 517.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® wardrobe locker is a 2-tier slimline locker offering 2 areas of storage space using 1 single locker space. Ideal for use in schools, health spas, gyms, or where shorter garments are worn. Each opening measures 10"W x 18" D x 32"H with a louvered door. Durable 12-ga. steel floor model cabinet is built tough. 6"H 7-ga. welded legs help provide mobility. Each compartment can be locked with a padlock using the 3-point locking system.

View More

Technical Specs

  • Item Wardrobe Locker
  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (6) Openings
  • Tier Two
  • Hooks per Opening (2) One Prong Hooks
  • Opening Width 10"
  • Opening Depth 18"
  • Opening Height 32"
  • Overall Width 38"
  • Overall Depth 18"
  • Overall Height 78"
  • Color Dark Gray
  • Material Steel
  • Finish Waterbased Enamel
  • Legs 6"
  • Handle Type Built-In Hasp
  • Lock Type Padlock
  • Includes (6) Doors, (2) Coat Hooks Per Opening
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.