Skip Content

TP
STRONG HOLD

Dark Gray Wardrobe Locker, (5) Wide, (2) Tier Openings: 10, 122" W X 24" D X 78" H

  • Item # 4EKH8
  • My Part #
  • Mfr. Model # 106-24-2TPL
  • Catalog Page # N/A
  • UNSPSC # 56101520
Wrdrb Lockr,Solid,5 Wide, 2 Tier,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,778.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1803.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® wardrobe locker is a heavy industrial locker built for tough environments to provide storage with a smaller footprint. Each box locker is 21-1/2" W x 32-3/4"H with 2 adjustable 14-ga. shelves and 2 coat hooks. Each shelf has a 775-lb. weight capacity. Constructed of 12-ga. steel with an all-welded, wraparound body. Each 3-point locking device includes a hasp built into the handle for use with a padlock (not included) for security. The 6"H, 7-ga. legs make it easy to move cabinet with a forklift or pallet jack. Fully assembled and ready for use.

View More

Technical Specs

  • Item - Wardrobe Lockers Wardrobe Locker
  • Locker Door Type Solid
  • Assembled/Unassembled Assembled
  • Locker Configuration (5) Wide, (2) Tier
  • Number of Openings 10
  • Hooks per Opening 2
  • Opening Width 21-1/2"
  • Opening Depth 21-1/2"
  • Opening Height 32-3/4"
  • Overall Width 122"
  • Overall Depth 24"
  • Overall Height 78"
  • Color Dark Gray
  • Locker Material Steel
  • Finish Water Based Enamel
  • Legs Included Yes
  • Locker Handle Type Swing
  • Locker Lock Type Padlock Hasp
  • Includes (10) Doors, (2) Adjustable Half Width Shelves Per Opening and (2) Coat Hooks
  • Locker Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.